OPTIMUS shelf support With flat support
Shelf support OPTIMUS with flat support
SHLFSPRT-OPTIMUS-FLAT-PAD-3MM-ZD-NI
Art.-no. 0683311141
EAN 4065746530088
Register now and access more than 125,000 products
- For rows of holes of 3 mm and 5 mm
- Load capacity 9 kg (3 mm row of holes) and 20 kg (5 mm row of holes) per shelf support
- Tested in accordance with DIN 16337:2013
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 3 mm |
Min. drill hole depth | 8 mm |
Length (L) | 20.5 mm |
Width | 8.4 mm |
Height | 12 mm |
Length of pin | 7.5 mm |
