Nylon anchor For light loads (secondary attachments)
Nylon anchor
DWL-PLA-16X80
Register now and access more than 125,000 products
- High-quality polyamide (nylon)
- Halogen and silicon free
- Temperature resistant from -40°C to +80°C
- The hammer-in stop prevents premature expansion during push-through installation
- The twist lock prevents turning in the drill hole
- Wall plug shaft with no expansion pressure prevents damage to plaster and tiles
- Push-through and cotter-pin installation
- For mounting, we recommend the ASSY-D plug screw
- Drill perforated brick using the rotary drill (without striking tool)
- The drill cuttings must be removed from the drill hole
- Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter
Datasheets(X)
- Plastic anchor for light loads (secondary attachments)
- Can be used in concrete, solid brick, solid sand-lime brick, hard natural stone
- Suitable for securing curtain rails, wall shelves, light wall cupboards, picture frames, cable ducts, cable clamps, electrical switches, towel rails, signs, motion detectors, hanging baskets etc.
- For attaching components in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Anchor diameter | 16 mm |
Anchor length (l) | 80 mm |
Embedding depth (h nom) | 80 mm |
Nominal drill-bit diameter (d 0) | 16 mm |
Required wood screw diameter (d scr.wood) | 12 - 14 mm |
Min. required screw diameter | 12 mm |
Max. required screw diameter | 14 mm |
Embedding depth (h s) | 80 mm |
Centre-to-centre distance (a) | 160 mm |
Edge clearance (a r) | 80 mm |
Drill hole depth (t) | 95 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!