Welcome to Würth Netherlands For trade customers only

Number plate holder Clever 4 base plate

NPH-CLEVER4-HOLDER-WO.STRIP

Art.-no. 0826400006

EAN 4065746722421

Individual price display after login
Number plate holder Clever 4 base plate

Art.-no. 0826400006

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • No hinges

  • Fitted with rubber dampers

  • Flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

131 mm

Width

528 mm

Material

Plastic

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information