Nozzle for HNG 28 N lever riveter
Nozzle for lever riveter, HNG 28N
NOZ-(F.LEVRRVTR-949810)-4,8
Register now and access more than 125,000 products
Datasheets(X)
Suitable for rivet diameter | 4.8 mm |
Material | Steel |
Surface | Black nickel plated |
Nozzle for lever riveter, HNG 28N
NOZ-(F.LEVRRVTR-949810)-4,8
Register now and access more than 125,000 products
Datasheets(X)
Suitable for rivet diameter | 4.8 mm |
Material | Steel |
Surface | Black nickel plated |