Non-slip mats, cut to system dimensions
NONSLPMAT-DRWRCAB-16.6
Art.-no. 5583148054
EAN 4065746482660
Register now and access more than 125,000 products
- Tailor-made combinations and flexible, simple planning
- The non-slip mats can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions
- For placing into drawers. Can be used in conjunction with compartment rails and dividers
- Material: PVC soft foam with inner PES carrier
- Thickness: 3 mm
- High tear resistance and temperature resistance. Limited resistance to petrol, diesel and oil
Datasheets(X)
System dimensions | 16.6 |
Width (internal dimension of drawer) | 923 mm |
Depth (internal dimension of drawer) | 500 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |