Niobe Blue S3 ESD Safety shoe
SAFESH-S3-LADY-PUMA-NIOBE-BLUE-SZ37
Art.-no. 9501010363
EAN 4051428056571
Register now and access more than 125,000 products
- Smooth full-grain leather with hard-wearing extended scuff cap
- The Evercushion footbed with open pores wicks away moisture and, together with the Breathactive lining, ensures a pleasant environment for the feet
- Steel toe cap, flexible FAP anti-perforation protection
- Anti-slip PU outsole, SRC, Flexmotion
- ESD, DGUV 112-191
- Approx. 630 g per shoe in size 42
Datasheets(X)
Colour | Black, Blue |
Size | 37 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 10 (standard width safety shoes) |