Neutral silicone
Neutral silicone
SIL-NEUT-ALCOXI-TRANS-310ML

Register now and access more than 125,000 products
- Multipurpose
- UV-resistant
Datasheets(X)
This 1-component silicone sealant is especially used for sealing movement and connection joints indoors and outdoors. It demonstrates long-lasting and excellent adhesion to most closed-pore substrates, such as anodised aluminium, polyacrylates, polycarbonates, lacquered or varnished wood, glass and glazed surfaces.
Contents | 310 ml |
Chemical basis | Silicone |
Colour | Transparent |
Min. skin-formation time | 12 min |
Ultraviolet resistance | Yes |
Continuous motion absorption | 25 % |
Density | 1.02 g/cm³ |
Full curing speed/conditions | 5 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 120 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Shore A hardness | 12 |
Min. breaking elongation | 500 % |