Welcome to Würth Netherlands For trade customers only

Neon high-visibility polo shirt class 2

High-visibility polo shirt neon Class 2
POLOSHIRT NEON ORANGE/GREY XL

Art.-no. M409264003
EAN 4251402749707

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This comfortable, neon polo shirt has a high cotton content for a pleasant wearing experience.
  • Maintains an ideal body temperature, gentle on the skin

  • Certified in accordance with UV Standard 801, UPF 40

  • EN20471 Class 2 (size XS Class 1) with additional reflective strips on the sleeve

  • Class 3 in combination with neon high-visibility shorts

  • Elasticated LOXY® reflectors

LOXY® is a registered trademark of the company Loxy AS NO.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Anthracite

Size

XL

Material

55% cotton, 45% polyester

Fabric weight per m2

175 g

Standards

ISO 20471, EN 20471

ISO

20471

EN standard

20471

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information