Welcome to Würth Netherlands For trade customers only

Nails countersunk head A2 stainless steel

Stainless steel nail, A2, with countersunk head
NL-CS-A2-1KG-3,0X65

Art.-no. 047878 700
EAN 4050641864079

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simple fixing for outside carpentry
  • Countersunk head and smooth shaft.

  • A2 stainless steel in accordance with the standard AISI-304/1.4301/V2A with 18 % chrome and 8-10 % nickel.

  • Tensile strength 800-900 N/mm2.

  • Weather-resistant.

  • Resistant to many acids, alkalis, salt and sea air.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Exterior panelling

  • Construction of ships and yachts

  • Mounting of facade panels

  • Profiles

  • Fascia boards

  • Etc.

Diámetro nominal (d1)

3 mm

Length (l1)

65 mm

Material

Stainless steel A2

Surface

Plain

Head type

Countersunk head

Weight of content

1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information