Welcome to Würth Netherlands For trade customers only

Nailing gusset Angled

SPKRPLT-OMGEZET-(SZN)-300X30X120-07277

Art.-no. 9501001472

EAN 8714318105211

Individual price display after login
Nailing gusset Angled

Art.-no. 9501001472

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rectangular connector plate with an angled edge for connecting wooden components flush to one another using nails

Strong connector


This nailing gusset features a repeated formation of nail holes as well as ridges for reinforcement.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Sendzimir galvanized

Length x width

300 x 30 mm

Thickness

1.25 mm

Hole pattern masonry connector

90/4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information