Nail anchor Clamp
NAIL-ACNCHOR-CLIP-16/19MM-NATUREL
Art.-no. 0593100004
EAN 4099618055126
Register now and access more than 125,000 products
Made from high-quality materials
- Cable bracket: polyethylene, highly impact-resistant
- Nail: steel, specially hardened and zinc-plated
- Halogen- and silicone-free
Very high dimensional stability
- Highly elastic but dimensionally stable
Suitable for indoor and outdoor use
- -40 °C to +100 °C
- UV-resistant
Datasheets(X)
Min./max. grip range | 16-19 mm |
Colour | Translucent |
Min./max. temperature resistance | -40 to 90 °C |