NP profile half cylinder In 6-pin system
Profile half cylinder, NP
PRFLCYL-NP-H-6PIN-GS1-(NI)-40X10MM
Art.-no. 0687671003
EAN 4053479215280
Register now and access more than 125,000 products
- Versatile due to the option of choosing between keyed alike or keyed to differ
- Increased protection against unauthorised opening due to special pins and paracentric key profile
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for garage doors, key switch for doors, lifts, furniture doors and much more.
![]() | |
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | RW14894 |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B) | 40 x 10 mm |
Length (C) | 50 mm |
Construction type | Compact |
With anti-drilling device | No |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015, DIN 18252 |
Fire protection certified | Yes |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
