Multi-use blind rivet large swage head aluminium paint/steel
Multi-use blind rivet large dome hd alu paint/stl
RIV-MHD-ALU/ST-R9010-(5,0-10,5)-4,8X15,1
Art.-no. 0915114815
EAN 4045989737123
Register now and access more than 125,000 products
Multi-use blind rivet
Datasheets(X)
| Nominal diameter x length (d1 x l1) | 4.8 x 15.1 mm | 
| Min./max. grip range | 5-10.5 mm | 
| Head diameter (dk) | 9.5 mm | 
| Head height (k1) | 1.6 mm | 
| Shear-fracture load | 1600 N | 
| Tensile fracture load | 2230 N | 
| Material of mandrel | Steel | 
| Material of sleeve | Aluminium | 
| Surface of the mandrel | Zinc plated | 
| Surface of the sleeve | Lacquered | 
| RoHS-compliant | Yes | 
| Head type | Flat head | 
 
