Multi-use bandsaw blade
Multi-blade band saw blade, bi-metal, ind finish
BASAWBLDE-MET-M-(2600-2799)X27X0,9
Art.-no. 0602420082
EAN 4045727197240
Register now and access more than 125,000 products
Bi-metal (carrier made of spring steel, teeth made of cobalt steel M42)
New unique, patented tooth shape made from M42 bi-metal (WO 02/42029 A1)
- Easy band selection, as just three tooth types cover a wide variety of applications and material thicknesses.
- Cost saving thanks to minimal setup and auxiliary process times
- Very versatile, can be used for applications such as solid materials, pipes, profiles, bundles and contours
- Trouble-free sawing of a wide range of materials, including construction steels, stainless steels, tool steels, cast metals, non-ferrous metals (aluminium, copper and brass) and even plastic.
Strengthened tooth backs
- 2–3 x longer service life than conventional band saw blades
- Cost saving thanks to minimal setup and auxiliary process times
See also order information for drop shipment items
The M42 tooth tips are highly heat resistant and very powerful, regardless of the coolant used.
The ZEBRA multi-use bandsaw blade is an aggressive tool and has a high penetration capacity; for this reason, the user must observe the following points:
- Tension the saw blade well to prevent oscillation at the teeth.
- Carefully guide the saw blade to the material to be cut.
- Apply moderate pressure (approx. 30–40% less than with conventional saw blades), especially when cutting profiles.
24-hour service is not available for these items. These items are excluded from exchange and return. Each order is manufactured individually to the customer's specifications.
Datasheets(X)
Min./max. length x height x thickness | 2600-2799 x 27 x 0.9 mm |
Teeth type | M |
| Conversion aid for band saw blades | ||
| The all-rounder | ||
| Multi-area saw bands for use with frequently changing materials | ||
| Height x thickness (in mm) | TPI (teeth per inch) | Teeth type |
| 13 x 0.6 13 x 0.9 | 5/8 | L |
| 6/10 | L/M | |
| 8/12 | M | |
| 10/14 | S | |
| 20 x 0.9 | 4/6 | L |
| 5/8 | L/M | |
| 6/10 | M | |
| 8/12 | S | |
| 10/14 | S | |
| 27 x 0.9 | 2/3 | L |
| 3/4 | L | |
| 4/6 | L/M | |
| 5/8 | M | |
| 6/10 | M | |
| 8/12 | S | |
| 10/14 | S | |
| 34 x 1.1 | 2/3 | L |
| 3/4 | L | |
| 4/6 | L/M | |
| 5/8 | M | |
| 6/10 | M | |
| 8/12 | S | |