Multi-purpose adhesive tape 4828 3M
4828 ALLZWECK-KLEBEBAND 48MM X 25M
Art.-no. 5M48284825
EAN 4056807516875
Register now and access more than 125,000 products
- UV-resistant
- Transparent
- Simple to remove after prolonged outdoor use
Datasheets(X)
Especially suitable for medium- to long-term applications in outdoor environments, which include sealing, grouping, coating, protecting from abrasion and as a protective layer for various surfaces. Also for repairing films and glass, for example repairing greenhouses
Backing material | Polyetylene |
Adhesive base | Acrylate |
Colour | Transparent |
Width | 48 mm |
Length | 25 m |
Thickness | 0.150 mm |
Elongation at break | 450 % |
Min./max. temperature resistance | -40 to 80 °C |
Ultraviolet resistance | Good |