Welcome to Würth Netherlands For trade customers only

Mounting rail 47x37 R02

Mounting rail 47x37 R02
MNTRL-SOL-ALU-47X37-5850MM

Art.-no. 0865747585

EAN 4099618173134

Prices for customers after login
Mounting rail 47x37 R02

Art.-no. 0865747585

Prices for customers after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

5850 mm

Height

47 mm

Width

37 mm

Transverse moment of inertia

8.141 cm⁴

Longitudinal moment of inertia

4.363 cm⁴

Section modulus X-axis

3.262 cm³

Section modulus Y-axis

2.313 cm³

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information