Mounting rail 47x37 R02
Mounting rail 47x37 R02
MNTRL-SOL-ALU-47X37-3550MM
Art.-no. 0865747355
EAN 4099618231490
Register now and access more than 125,000 products
Datasheets(X)
Length | 3550 mm |
Height | 47 mm |
Width | 37 mm |
Transverse moment of inertia | 8.141 cm⁴ |
Longitudinal moment of inertia | 4.363 cm⁴ |
Section modulus X-axis | 3.262 cm³ |
Section modulus Y-axis | 2.313 cm³ |
Material | Aluminium |