Welcome to Würth Netherlands For trade customers only

Mounting block without slot

Mounting block plastic
DRUKPLT-Z-SL-KS-ORANJE-70X70X15-34715

Art.-no. 9501000199
EAN 8714318045821

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic mounting block with 4 holes for temporarily bearing loads during adjustment work

Colour-coded


The mounting blocks are available in 11 thicknesses, with each thickness distinguished by a different colour.



Corresponds to GB façade and wall elements


Each mounting block has a perforation that corresponds to GB façade and wall elements.



High load-bearing capability


Capable of bearing loads up to 6500 kg with an even load distribution.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor mounting anchors for frames, glass façades and wall plates at a height

Länge

70 mm

Width

70 mm

Thickness

15 mm

Werkstoff

Plastic

Farbe

Orange

Max. load-carrying capacity

6500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information