Mounting block without slot
Mounting block plastic
DRUKPLT-Z-SL-KS-BLAUW-70X70X20-34720
Register now and access more than 125,000 products
Colour-coded
The mounting blocks are available in 11 thicknesses, with each thickness distinguished by a different colour.
Corresponds to GB façade and wall elements
Each mounting block has a perforation that corresponds to GB façade and wall elements.
High load-bearing capability
Capable of bearing loads up to 6500 kg with an even load distribution.
Datasheets(X)
Länge | 70 mm |
Width | 70 mm |
Thickness | 20 mm |
Werkstoff | Plastic |
Farbe | Blue |
Max. load-carrying capacity | 6500 kg |