Mounting block With slot
Mounting block plastic with slot
DRUKPLT-M-SL-KS-TRANSP-70X70X1-34741
Register now and access more than 125,000 products
Colour-coded
The mounting blocks are available in 11 thicknesses, with each thickness distinguished by a different colour.
Corresponds with GB façade and wall elements
Each mounting block has a perforation that corresponds with GB façade and wall elements.
Datasheets(X)
Länge | 70 mm |
Width | 70 mm |
Thickness | 1 mm |
Werkstoff | Plastic |
Farbe | Transparent |
Max. load-carrying capacity | 4500 kg |