Welcome to Würth Netherlands For trade customers only

Mounting block With slot

Mounting block plastic with slot
DRUKPLT-M-SL-KS-ROOD-70X70X5-34745

Art.-no. 9501000206
EAN 8714318030346

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic mounting block with slot and two holes for temporarily bearing loads during adjustment work

Colour-coded


The mounting blocks are available in 11 thicknesses, with each thickness distinguished by a different colour.



Corresponds with GB façade and wall elements


Each mounting block has a perforation that corresponds with GB façade and wall elements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor mounting anchors for frames, glass façades and wall plates at a height

Länge

70 mm

Width

70 mm

Thickness

5 mm

Werkstoff

Plastic

Farbe

Red

Max. load-carrying capacity

4500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information