Welcome to Würth Netherlands For trade customers only

Motion detector made of plastic

Motion detector 230V
SWITCH-EL-MOTION-SENSOR-230V

Art.-no. 0976505150

EAN 4056807726267

Individual price display after login
Motion detector made of plastic

Art.-no. 0976505150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Motion detector enables the contact-free switching of LED lights when approaching

  • Installed upstream of the transformer to switch on LED lights when approaching

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

230 V

Output voltage

230 V

Output power

150 W

Connection type (primary)

Euro plug

Connection type (secondary)

Euro plug

Cable length (primary)

2000 mm

Cable length (secondary)

500 mm

Number of connections

1 PCS

Material of housing

Plastic

Colour of housing

White

Length

78 mm

Width

35.5 mm

Height

18.5 mm

Outer diameter

24.5 mm

Installation diameter

20 mm

Installation depth

13.5 mm

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Included in delivery

1 x motion detector 230 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information