Welcome to Würth Netherlands For trade customers only

Mobile whiteboard

Whiteboard, portable
WHTEBRD-MOB-PWD/PLA-WHITE-1500X1000MM

Art.-no. 0957575302

EAN 4062856486939

Individual price display after login
Mobile whiteboard

Art.-no. 0957575302

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With its smooth and magnetic surface, this mobile magnetic writing board offers the ideal organisation platform for notes and documents in different locations such as the workshop and office

Smooth and magnetic surface


  • Short-term notes can be written and wiped off again

  • With magnets and magnetic identification pockets for long-term attachment of documents and information


Surface material: Painted surface is suitable for short-term notes (plastic-coated)



Flexibility


  • The board can be used on both sides

  • Portable for mobile use, boards can be fixed in place or rotated to any position. Lockable double castors


Cleaning: Dry erase, regular cleaning with special Würth cleaning agent



High-quality product: Made in Germany

Notice

Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For short-term presentation of notes or brainstorming of business topics as well as for visualisation of information and important documents.

Surface

Powder-coated/plastic

Magnetic

Yes

Width

1500 mm

Height

1000 mm

Depth

40 mm

Design

360° rotatable, Continuous, On castors

Chassis height

1950 mm

Chassis depth

650 mm

Colour

White

Material of framework

Aluminium

Colour of frame

Aluminium silver

Recyclability

98 %

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

For streak-free, thorough cleaning
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
Document frame magnetic

DOCUHOLD-MAGN-A4-BLACK

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-RED

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-DARKBLUE

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-ORANGE

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-SILVER

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Board wiper – for dry wiping of notes from the whiteboard

BRDWPR-F.WHTEBRD-GREY

The magnetic wiper removes written notes and visualisations from the whiteboard. This prolongs the usable life of the whiteboard.
x 1 pcs
Non-woven cloth wipe for board wiper - the necessary accessory

BRDWPR-F.WHTEBRD-FLC

The cloth wipes for board wipers make your whiteboard ready for new presentations - place the cloth on the board wiper, dry-wipe the board and your new presentation can start.
x 10 pcs
Board markers – coloured pens for writing on a whiteboard

MRK-F.WHTEBRD-BLCK/GRN/RED/BLUE

The special whiteboard markers allow for notes and visualisations in different colours.
x 1 pcs
Neodymium taper magnet

TAPMAGN-F.WHTEBRD-SILV-D12-H16

As a flexible attachment aid, the taper magnet enables documents, posters and notes to be attached to magnetic surfaces such as whiteboards and other magnetic objects.
x 5 pcs
Retaining magnet

RTNGMAGN-F.WHTEBRD-RD-RED-2,5KG-D38MM

Ideal for attaching documents or notes
x 10 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information