Welcome to Würth Netherlands For trade customers only

Micro-perforated foil WÜFOL 125WG

FCNGSHT-(WUEFOL 125WG)-W1,5MXL50M-75QM

Art.-no. 0681001107

EAN 4062856499533

Individual price display after login
Micro-perforated foil WÜFOL 125WG

Art.-no. 0681001107

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Three-ply reinforced micro-perforated PE foil weighing approximately 140 grams per m². The foil has limited water-repellent properties and is vapour-permeable. It is primarily used to temporarily seal openings against wind and water during construction. The foil can also be used as a water-repellent layer on the outside of constructions using enclosed façade and wall elements

Very robust


The product's internal reinforcement makes it extra robust and gives it high tensile strength



Water-repellent


The WÜFOL 125WG is class W2 water-repellent. This means that it can provide limited protection against rain and snow, among other things, protecting the underlying structure.



Vapour-permeable


The WÜFOL 125WG is vapour-permeable and therefore 'breathable'. This is important because water vapour that condenses on the inside of a structure can cause a number of problems, including the growth of mould. The 'breathable' properties of the foil allow moisture to escape from the structure easily. The WÜFOL 125WG must always be freely suspended between counter battens and not applied directly to the substructure.



UV-stabilised


The foil is UV-stabilised, meaning that it can be exposed to the open air for a relatively long period of time (max. 12 months) without impacting the protective effect of the foil.

NoticeThe foil must never be applied directly to the insulation, otherwise this will result in a suction effect in the insulation that can lead to mould growth
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for temporarily sealing openings against wind and water during construction or for use as a water-repellent layer on the outside of constructions using enclosed façade and wall elements
Instructions

Installation instructions


  • Attach the WÜFOL® WG125 to the "cold" side of the thermal insulation using a staple gun (staple gun art. no. 0714 854, 0714 811 or hand-held stapler art. no. 0714 834) and secure the whole construction with battens.

  • The smooth side always faces toward the installer.

  • Ensure sufficient overlap: Ensure that there is an overlap of at least 15 cm (overlap strip).

  • All overlapping and stapled points must be sealed airtight using suitable adhesive tape (art. no. 0992 700 050).

  • Use WÜTOP® film adhesive (art. no. 0893 700 100, 0893 700 110) for an airtight connection when bonding the strips to masonry. If necessary, secure the strips with a clamping batten.

  • Take care not to damage the foil during installation.

  • Secure any loose sections of foil in corners or at overlap straight away - never allow them to hang loose.

  • Never fold the foil sharply

Coating weight per m²

140 g

Length of roll

50 m

Roll width

1.50 m

Area

75 m²

Material

PE - Polyethylene

Air layer thickness equivalent to water-vapour diffusion/conditions

1.22 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W2

Building material class/conditions

F - Of high flammability / in accordance with DIN EN 13501-1

Min./max. temperature resistance

-40 to 80 °C

Longitudinal tensile force per 50 mm

250 N

Transverse tensile force per 50 mm

250 N

Ultraviolet resistance

12 months, outdoor weathering

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer tacker ST 11 Ergonomic

HAMTACK-(STAPLE6-10MM)

Professional all-round tacker for staples up to 10 mm long
x 1 pcs
EURASOL MAX adhesive sealing tape

ADHSEALTPE-(EURASOL-MAX)-60MM

UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of roofing underlays, vapour barriers, vapour retarders and façade membranes
x 6 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

The film knife is equipped with a specially coated blade for a long service life and high cutting speeds
x 5 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information