Welcome to Würth Netherlands For trade customers only

Metal valve 58MS9.7/30-45

TYRVLVE-V3221-MET-ACTROS-HO9,7-B28MM

Art.-no. 087980 00

EAN 4058794168754

Individual price display after login
Metal valve 58MS9.7/30-45

Art.-no. 087980 00

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For tubeless commercial vehicle and bus tyres

Tightening torque: 12-15 Nm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for 15° drop centre rims with 9.7 (+ 0.3) mm valve aperture

Type description

58MS9.7/30-45

Comparison number

V3.22.1

Length (L)

30 mm

Length (bent length) (B)

28 mm

Bending angle

45 Degree

Corresponds to original spare part number

Michelin 2123

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information