Welcome to Würth Netherlands For trade customers only

Metal folding formwork

Metal edge formwork sendzimir galvanized variable
VOUWBEKISTING-(SZN)-280X1000X0,7-104280

Art.-no. 9501000368
EAN 8714318036072

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

An edge formwork for difficult shapes or recesses in floors poured on site.

Simple and quick


The folding formwork is easy and quick to attach with quick-action clamps, union tensioners, or shoot tensioners.



Time-saving


The metal formwork is a 'lost' formwork, which means stripping out is no longer needed, thus saving you a lot of time.



Universal


Thanks to the different height measurements, the metal formwork can be effortlessly applied with virtually any floor thickness.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Sendzimir galvanized

Height

280 mm

Length

1000 mm

Limb length

55 mm

Suitable for floor height

280 mm

Thickness

0.7 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Union tensioner

WARTELSPANNER-(VD)-600-103010

For bracing metal formwork to the reinforcement
x 100 pcs
Shoot tensioner

SCHIETSPANNER-(VD)-500-103011

For bracing metal formwork
x 100 pcs
Quick-action clamp

SNELSPANNER-(VD)-300/600-103000

For bracing metal formwork
x 100 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information