Welcome to Würth Netherlands For trade customers only

Mesh panel clamp 6 mm Mesh 50X20 2 ZM

Mesh panel fixture
FIX-F.MESHPAN-SST-50X20MM

Art.-no. 9501203

EAN 4062856192519

Individual price display after login
Mesh panel clamp 6 mm Mesh 50X20 2 ZM

Art.-no. 9501203

Individual price display after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for mounting fence sections to garden posts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

20 mm

Length

50 mm

Thickness

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information