Welcome to Würth Netherlands For trade customers only

Masonry clamp Inside corner

Masonry clip, interior angle
MWERKKLEM-BINHOEK-(A2K)-200X30XD8-10220

Art.-no. 9501000848

EAN 8714318998905

Individual price display after login
Masonry clamp Inside corner

Art.-no. 9501000848

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Auxiliary tool for clamping a (wooden) levelling profile to new masonry at an internal corner.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Width

30 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

680.000 g

Thickness

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information