Masking tape 3434 3M
MASKTPE-3M-MASKINGTAPE-3434-48MMX50M
Register now and access more than 125,000 products
Datasheets(X)
Adhesive base | Rubber resin adhesive |
Adhesive tape backing material | Paper |
Colour | Blue |
Width | 48 mm |
Length | 50 m |
Thickness | 0.180 mm |
Min./max. processing temperature | 18.3 to 110 °C |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 5 Years / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |