Masking paper 50 m² Würth
Masking paper LDPE-coated
MASKPAP-280G-PE-B1,3M-50M2
Register now and access more than 125,000 products
Weight: 280 g/m²
The masking paper is made from sturdy cardboard (260 g/m²) and has an LDPE surface coating on both sides (10 g/m² per side).
{1}This LDPE layer has a protective function against moisture or liquids, ensuring the strength of the material at all times.
Datasheets(X)
Length | 38.46 m |
Area | 50 m² |
Coating weight per m² | 280 g |
Colour | White, 0 - not applicable |