Welcome to Würth Netherlands For trade customers only

Marine grease

Multipurpose grease Marine
GRSE-MARITIM-400G

Art.-no. 0893878001

EAN 4056807827193

Individual price display after login
Marine grease

Art.-no. 0893878001

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Semi-synthetic PTFE-based grease
  • Insoluble in water and steam

  • Use on equipment operating in fresh water and salty water

  • Good splash resistance

  • Considerably improves the operating conditions of many mechanisms requiring lubrication

  • Synthetic macromolecule-based formulation enhanced by the addition of PTFE

  • Improves the friction coefficient

  • Work at high temperatures possible

  • Good adhesion to metal

  • Allows less frequent greasing

  • Excellent mechanical stability

  • Excellent extreme pressure (EP) properties, suitable for lubricating bearings under load

  • Very good resistance to vibrations

  • Very good resistance to external chemicals and corrosion
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Specially developed for intensive use in the merchant navy, leisure marine sector, commercial ports, waterways


Ideal grease for humid and salty environments. Suitable for lubricating parts subject to water spray, for bearings, rollers, pumps, chains

Instructions

For best performance, make sure that the surfaces and mechanical parts to be treated are clean and free from any oxidised or old grease


Use with a manual, pneumatic or battery-powered grease gun. Store vertically in its original packaging, closed, if possible, in a clean, dry and cool environment

Weight of content

400 g

Container

Cartridge

Soap base

Lithium/calcium

Lubricant code

KP2N-20

Min./max. temperature conditions

-20 to 140 °C

Colour

Blue

Base oil viscosity, kinematic/conditions

500 mm²/s / at 40°C

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / in accordance with ASTM D 217

Corrosion protection period/category

Corrosion category 0

VKA welding load

3150 N

Shelf life from production

60 Month

Oil basis

Synthetic mineral oil

Lubricant system

Grease

Smell/fragrance

Product-typical

Density

0.9 kg/l

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-20 °C

Max. temperature conditions

140 °C

Max. short-term temperature resistance

140 °C

Worked penetration conditions

in accordance with ASTM D 217

Corrosion protection period conditions

depends on the application

Resin-free

Yes

Silicone-free

Yes

Acid-free

Yes

Free from heavy metals

Yes

Chloric

No

Resistance against

Salt water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information