Welcome to Würth Netherlands For trade customers only

Manual dispenser Click and use

Manual dispenser, click and use
HNDCLNRDSP-MANUAL-3LTR-385X108MM

Art.-no. 08919351

EAN 4053479105260

Individual price display after login
Manual dispenser Click and use

Art.-no. 08919351

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manual dispenser for 3-litre cartridges


  • Dispensing unit ensures easy usage

  • Cartridge is emptied without residue

  • Can be used as an overall concept with protection, cleaning and care products

  • Including assembly kit supplied for easy installation and maintenance
Notice

Compatible with white hand cleaner, solvent-free (art. 0893 934 107) and yellow gel soap with natural micro-granules (art. 0893 934 103)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for wall or rail mounting.

Width

108 mm

Height

385 mm

Colour

Red

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information