Welcome to Würth Netherlands For trade customers only

Mandatory action sticker WEAR EYE PROTECTION

Sticker - Use eye protection (symbol)
MANTRYSIGN-STICKER-EYEPROTECTION-D200MM

Art.-no. 0899605002

EAN 4058794689921

Individual price display after login
Mandatory action sticker WEAR EYE PROTECTION

Art.-no. 0899605002

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In accordance with ISO 7010
Command sticker: wear eye protection
- 200 mm
- Vinyl label
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

200 mm

Material

Vinyl

Colour

Blue, White

Product weight (per item)

5.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information