Machine tap HSCO, extra long
Machine tap HSCO, blue, extra long
MATAP-THRGHO-HSCO-DIN371-(EXTRA LONG)-M8
Art.-no. 0653008
EAN 4050641550439
Register now and access more than 125,000 products
Datasheets(X)
Thread type | Metric thread |
Thread type x nominal diameter | M8 |
Pitch | 1.25 mm |
Length | 180 mm |
Shank diameter | 8 mm |
Size of square | 6.2 mm |
DIN | 371 |
Cutting material | HSCo |
Core hole diameter | 6.8 mm |
Suitable for tensile strength up to | 1000 N/mm² |
Material of sub-group | General structural steels |