Welcome to Würth Netherlands For trade customers only

Machine tap GAS

BSP HSCo machine scr. tap, clr. hole and bl. hole
MATAP-COMBI-HSCO-DIN5156-D1/8ZO

Art.-no. 0653180

EAN 4053479015743

Prices for customers after login
Machine tap GAS

Art.-no. 0653180

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For conical gas, through hole and blind hole threading
  • C-shaped insert at 15° angle on 2-3 threads

  • For blind holes and through holes

  • Rough surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Gas pipe threading, pipe threading, widely used in plumbing, hydraulics and pneumatics

Thread type x nominal diameter

BSP8.7

Thread type

Cylindrical standard pipe thread

Pitch

0.91 mm

Length

90 mm

Shank diameter

7 mm

Size of square

5.5 mm

Standards

DIN 5156

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information