Welcome to Würth Netherlands For trade customers only

MK-ZD 8 furniture knob Made from die-cast zinc

KNOB-MK-ZD8-SILVCOL-MATT-32MM

Art.-no. 0685002280

EAN 4058794041491

Individual price display after login
MK-ZD 8 furniture knob Made from die-cast zinc

Art.-no. 0685002280

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Zinc plated

Gloss level

Matt

Colour

Silver coloured

Material of base

Die-cast zinc, Plastic

Height (H)

48 mm

Diameter (D)

32 mm

Diameter of the knob

22.3 mm

Socket length

30 mm

Socket width

30 mm

Socket height

13.5 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information