MK-ZD 11 furniture knob
Furniture knob MK-ZD 11
KNOB-DESIGN-MK-ZD11-BLCK-MATT-27MM
Art.-no. 0685310499
EAN 4061975357557
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Black |
Height (H) | 24 mm |
Length of the knob | 27 mm |
Width of the knob | 11 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
