MG-ZDST 1 bow-shaped designer furniture handle Made from die-cast zinc and steel
Furniture handle design D handle MG-ZDST 1
HNDL-BOW-MG-ZDST1-ANTIQSMK/SSTCOL-160MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material of handle bar | Steel |
Surface of the handle bar | Zinc plated |
Surface structure of the handle bar | Brushed |
Gloss level of the handle bar | Matt |
Colour of handle bar | Antique smoke-coloured |
Material of base | Die-cast zinc |
Surface of the base | Zinc plated |
Surface structure of base | Brushed |
Gloss level of base | Matt |
Colour of handle base | Stainless steel coloured |
Length (L) | 183 mm |
Width (B) | 10 mm |
Height (H) | 30 mm |
Thickness (D) | 10 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 160 mm |
Length of the handle bar | 183 mm |
Diameter of the handle bar | 10 mm |
Length of the handle base | 40 mm |
Width of the handle base | 10 mm |
Height of the handle base | 20 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
