Welcome to Würth Netherlands For trade customers only

MG-ZDH 1 bow-shaped designer furniture handle Made from die-cast zinc and wood

HNDL-BOW-MG-ZDH1-OAK-(CR)-MATT-128MM

Art.-no. 0685002022

EAN 4046777958881

Individual price display after login
MG-ZDH 1 bow-shaped designer furniture handle Made from die-cast zinc and wood

Art.-no. 0685002022

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle bar

Oak

Surface of the handle bar

Untreated

Gloss level of the handle bar

Matt

Material of base

Die-cast zinc

Surface of the base

Chrome plated

Gloss level of base

Matt

Length (L)

140 mm

Width (B)

20 mm

Height (H)

33 mm

Thickness (D)

8 mm

Dimension between axes (A)

128 mm

Length of the handle bar

130 mm

Width of the handle bar

20 mm

Height of the handle bar

8 mm

Length of the handle base

12 mm

Width of the handle base

20 mm

Height of the handle base

33 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information