MG-ZD 7 segmented-bow designer furniture handle Made from die-cast zinc
HNDL-SEGMBOW-MG-ZD7-(CR)-POL-192MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Polished |
Length (L) | 250 mm |
Height (H) | 35 mm |
Dimension between axes (A) | 192 mm |
Length of the handle bar | 250 mm |
Width of the handle bar | 26 mm |
Height of the handle bar | 4 mm |
Length of the handle base | 34 mm |
Width of the handle base | 7 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
