MG-ZD 30 designer furniture handle
Furniture handle design MG-ZD 30
HNDL-DESIGN-(MG-ZD 30)-CR-POL
Art.-no. 0685170210
EAN 4061975596260
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Polished |
Length (L) | 24 mm |
Width (B) | 26.5 mm |
Height (H) | 26 mm |
Thickness (D) | 3.5 mm |
Thread length (metric thread) | 5.5 mm |
