MG-ZD 23 bow-shaped designer furniture handle
HNDL-DESIGN-BOW-MG-ZD-23-(BLACK-MATT)
Art.-no. 0685170151
EAN 4061975596079
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Length (L) | 178 mm |
Width (B) | 8.4 mm |
Height (H) | 28 mm |
Thickness (D) | 7 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 13 mm |
