MG-ZD 19 designer furniture handle
HNDL-DESIGN-MG-ZD19-BRONZECOL-MATT
Art.-no. 0685310440
EAN 4061975385536
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Brass plated |
Gloss level | Matt |
Colour | Bronze coloured |
Length (L) | 212 mm |
Width (B) | 17.95 mm |
Height (H) | 34.3 mm |
Diameter (D) | 14 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
