Welcome to Würth Netherlands For trade customers only

M-CLICK square mounting

MNT-(M-CLICK)-SQUARE-1/4IN

Art.-no. 5801692007

EAN 4099618403392

Individual price display after login
M-CLICK square mounting

Art.-no. 5801692007

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Enables sockets to be used on drill/drivers with M-CLICK/M-CLICK+ spindles
  • Ideal for the simple screwing in of e.g. hexagon head bolts or hanger bolts with the appropriate screw-in tool

  • Robust workmanship for withstanding maximum stress

  • Square drive with ball locking mechanism for securely holding the socket

  • M-CLICK mounting for quickly attaching to the cordless drill/driver or drill

  • High flexibility due to compatibility with M-CLICK accessories

  • Ideal for timber construction, carpentry and assembly work

  • Suitable for all Würth cordless drill/drivers with M-CLICK interface
Notice

To accommodate square sockets in accordance with DIN 3121 (machine-operated screwdriving tools)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Enables sockets to be used on drill/drivers with M-CLICK spindles.

Width across corners

13 mm

Tool holding device

M-CLICK

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information