Welcome to Würth Netherlands For trade customers only

Locking tool for camshafts Ford EcoBoost 1.0 (GEN2)

Camshaft locking tool Ford
CAMSHFTPHASTL-FORD-ECOBOOST

Art.-no. 1952005505

EAN 4099618448690

Individual price display after login
Locking tool for camshafts Ford EcoBoost 1.0 (GEN2)

Art.-no. 1952005505

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used to lock the camshaft phasers on the Ford 1.0 Ecoboost with timing chain
  • For second generation Ford 1.0 l EcoBoost engines with timing chain from 2018 onwards

  • Used to adjust/lock the camshafts

  • Required to change the timing chain

  • Special tools are only inserted into the camshaft solenoid valve bores after the end cap has been fitted

  • Included in scope of delivery: 1x adjustment tool for exhaust camshaft (such as 303-1661-1), 1x adjustment tool for inlet camshaft (such as 303-1661-2) and 1x adjusting pin for camshaft adjustment wheel (such as 310-018)
Notice

Caution: The timing belt running in the oil bath was phased out and replaced by the timing chain

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For the new generation 2 of Ford 1.0 l EcoBoost engines with timing chain from 2018 onwards

  • Models C-Max (from 2017 onwards), Focus (from 2018 onwards), Focus IV (from 2018 onwards), Tourneo, Transit Connect (from 2017 onwards), Puma (from 2019 onwards), Fiesta VII (from 2017 onwards)

  • Engine code B7DA, B3DA, B7JA, B7JB, B7JC, B7JE, BZJA, B7DC, M0JA, M0JB, M0DC, B3GA, B3GB

  • Use as OEM Ford 303-1661-1, 303-1661-2

Product weight (per item)

880.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Valve timing supplementary set for VANOS unit, BMW and Ford Ecoboost

ASMBYSET-SUPPLEMENT-VANOS-BMW-FORD

Tools for removing and refitting the camshaft phaser central valve (VANOS) and for locking the camshaft adjustment wheels
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information