Lock nut DIN 7967, A4 stainless steel, plain
DIN 7967 bare stainless steel A4
NUT-LOK-DIN7967-A4-WS13-M8
Art.-no. 03088
EAN 4061338638002
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread (D) | M8 |
Height (m1) | 3.5 mm |
External drive (s1) | WS13 |
DIN | 7967 |
Material | Stainless steel A4 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
