Welcome to Würth Netherlands For trade customers only

Liquid rubber set, 600 ml + application gun

Liquid rubber with Pressfix, gun set, 25 pieces
SET LIQUID RUBBER 600ML + KIT-PISTOL

Art.-no. 0988010403

EAN 4061338736494

Individual price display after login
Liquid rubber set, 600 ml + application gun

Art.-no. 0988010403

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof and airtight sealing of seams and cracks, adheres to almost all surfaces.

Set contents:


  • 24x 600 ml tubes of liquid rubber (art. no. 0892 103 105)

  • 1x application gun (art. no. 0891 400 610)


Waterproof and airtight, yet permeable to vapour. This means that the product is perfectly suited to application on the outside of a structure.


For sealing seams larger than 4 cm in combination with Geotex, polyurethane strips or polyurethane foam as back padding.



  • Easy to apply: Liquid rubber is very easy to spread with a brush.

  • Can also be applied to slightly damp surfaces.

  • Can be recoated or re-plastered with most common coating systems on the market.

  • More than 400 % permanently elastic with a self-healing power of 95 %. These properties make the product suitable for all connection joints in construction.

  • UV-resistant for a period of 40-45 years

  • Environmentally friendly: VOC-free
NoticeAFTER BEING APPLIED, THE SEALANT MUST REMAIN DRY FOR 24 HOURS UNTIL A CONSISTENT, MAXIMUM HARDNESS IS ACHIEVED.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFoundations, floors, frame connections, wall panel connections, expansion joints and pipe feedthroughs etc. For indoor and outdoor applications.
Instructions
  • Can be processed at temperatures above 5ºC.

  • As a first step, the surface should be properly dried, cleaned and freed from dust and grease. When using the bucket of seal coating, first stir thoroughly (approx. 10 min). Apply the material evenly using a brush, trowel or sealant gun with a minimum thickness of 3 mm.

  • Sealant gun, brush or roller, putty knife. Scrape using a brush to prevent any air bubbles.

  • The product will begin to harden immediately after being applied. Depending on the quantity applied and the weather conditions, the Würth liquid seal coating should have fully hardened within 24 hours.


Würth seal coating will reach maximum hardness within 24 hours at 20ºC with a relative humidity of 50%. At a higher level of humidity, the hardening process may take significantly longer.



Use: 5 to 7 linear metres per pouch

Number of pieces in assortment/set

25 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application nozzle for sealant

SPRNOZ-PLA-PNPIST

x 20 pcs
Bag pressure piston

PSTN-CARTGUN-PN-DRUCKFIX-PRESSFIX

For applying adhesive and sealants as bag goods.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information