Lipclip With moisture drainage
Lipclip
LIPCLIP-M-VOCHTAFVOER-PE-D4XD80-34210
Register now and access more than 125,000 products
Insulation placement
This clip is placed around a cavity wall tie with a diameter of 4 mm to ensure that the insulation material remains in the correct place in the cavity.
Secure moisture drainage
Moisture is safely drained to the outer wall up to a cavity width of 50 mm, even where cavity wall ties have to be placed facing inwards.
Datasheets(X)
Material | PE - Polyethylene |
Suitable for cavity wall tie | Ø 3,6 – 4,5 mm |
Washer diameter | 80 mm |
Diameter | 4 mm |
Colour | Blue |