Welcome to Würth Netherlands For trade customers only

Line marking cart

Marking trolley
LNEMRKTRLY-MOBILE-500ML

Art.-no. 0891198

EAN 4045727168738

Individual price display after login
Line marking cart

Art.-no. 0891198

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Marking cart for line marking with line marker art. no. 0893 199 10, 0893 199 11 and 0893 199 12

Enables simple and cleaning work practices


  • Precise line demarcation

  • Runs very straight

  • Height-adjustable retainer for setting the spray stream width with measuring scale

  • Centrally and laterally adjustable retainer for line and kerb marking


User-friendly design to ensure convenient working


  • Height-adjustable handle

  • Handle can be adjusted to right/left

  • Bar for indicating the direction


Spray stream width: 40–110 mm



3 holders for spare spray cans

Notice

When ordering the line marking trolley, please order the spray head, art. no. 0891199, separately.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Line marking cart spray head

SPRHD-F.LNEMRK

For applying paint from the line marker in the line marking cart.
x 12 pcs
Line marker

LNEMRK-WHITE-500ML

Marking spray for manually marking and line marking in the line-marking cart
Line marker

LNEMRK-YELLOW-500ML

Marking spray for manually marking and line marking in the line-marking cart
Line marker

LNEMRK-RED-500ML

Marking spray for manually marking and line marking in the line-marking cart
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information