Welcome to Würth Netherlands For trade customers only

Line marker

Line marker with integrated spray head
LNEMRK-YELLOW-500ML

Art.-no. 089319911
EAN 4046777768442
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Marking spray for manually marking and line marking in the line-marking cart

Abrasion-resistant


Long-term resistance against wear from vehicles.



Resistance to weathering


Resistant to range of climatic influences.



Wide range of applications


Good adhesion to absorbent and non-absorbent surfaces.



Quick drying time


Fully resistant after approx. 15–20 minutes. Completely dry after 24 hours.



Economical


One can produces approx. 25–50 m road surface markings (depending on line width).



Easy to use


Specially designed protective cap with integrated spray head.



The shelf life is 2 years

Notice

The protective cap can be secured against unwanted spraying by turning. Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is two years. The surface must be dry and free from dust and grease. Cannot be used on other paints or paint residues.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For marking parking spaces, storage areas, construction sites and public facilities
Can be used on surfaces such as tarmac, concrete, wood, stone, metal and many plastics (perform your own tests)
Apply to the substrate holding the can upside down
Only apply to dry surfaces

Instructions

Line marking occurs by manually applying the attached protective cap with the integrated nozzle head or when used in the line-marking cart by attaching the spray head, art. no. 0891199.

Contents

500 ml

Chemical basis

Acrylic resin paint

Colour

Yellow

Container

Aerosol can

Density

1 g/cm³

Shelf life from production

24 Month

Water-soluble

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Line marking cart

LNEMRKTRLY-MOBILE-500ML

Marking cart for line marking with line marker art. no. 0893 199 10, 0893 199 11 and 0893 199 12
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 2
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information